World Dryer
Brushed Chrome, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G6672010
- Mfr #: L-971A
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hand Dryer
- Nozzle: Fixed
- Cover Material: Aluminum
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 5 sec
- Amps: 8.3
- Voltage: 110 to 120
$444.00
Ships from United States
Subtotal: $444.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
World Dryer #L-971A Specifications
- Zoro #: G6672010
- Mfr #: L-971A
- UPC #: 663034278113
- Item: Hand Dryer
- Nozzle: Fixed
- Cover Material: Aluminum
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 5 sec
- Amps: 8.3
- Voltage: 110 to 120
- ADA Compliant: Yes
- Watts: 950
- Standards: UL
- Width: 11 7/16 in
- Ligature Resistant: Yes
- Features: Single Port Nozzle
- Depth: 3 29/32 in
- Height: 10 45/64 in
- Air Flow Rate: 70 cfm
- Mounting: Surface
- Sound Level dB: 80
- Finish: Brushed Chrome
- Max. Air Temp.: 48 Degrees F
- Includes: Infrared Sensor, Mounting Plate
- Accessory Type: Hand Dryer
- Product Type: Hand Dryer
- Country of Origin (subject to change): China
Description
Hand Dryer, Fixed Nozzle, Aluminum, Automatic, Silver, Dry Time 5 sec, 110 to 120 Voltage, 8.3 Amps, ADA Compliant Yes, Brushed Chrome, Air Flow Rate 70 cfm, 48 Degrees F Max. Air Temp., Surface Mounting, Height 10 45/64 in, Depth 3 29/32 in, Width 11 7/16 in, 950 Watts, 80 Sound Level dB, Single Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate, Ligature Resistant Yes
Reviews of World Dryer #L-971A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORLD DRYER World Dryer SMARTdri Plus Automatic Hand Dryer, Black Aluminum, 208/240V K4-162P2
- WORLD DRYER Polished Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer L-972A
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer K-973P2
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer L-973A
- WORLD DRYER World Dryer SMARTdri Plus Automatic Hand Dryer With HEPA Filter, White Aluminum, 120V K-974P2
- WORLD DRYER World Dryer Standard Push Button Hand Dryer, White Steel, 115V DA5-974AU
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE M88APLUS-UL
- WORLD DRYER Filter, White, 6-19/64" H x 1-37/64" W 93-10165-4PK
- EXCEL DRYER XleratorEco® Automatic No Heat Hand Dryer, White Thermoset Resin, 110-120V 703161
- ALPINE INDUSTRIES Willow Commercial Red High Speed Automatic Electric Hand Dryer 405-10-RED
- SMARTDRI PLUS Hand Dryer, 208-240V, Aluminum, Black K4-162P2
- World Dryer Hand Dryers