Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer

  • Zoro #: G6667293
  • Mfr #: K-973A2
$618.00
  • Standards: UL
  • Nozzle: Fixed
  • Item: Hand Dryer
See full product details
This item ships free.

World Dryer #K-973A2 Specifications

  • Zoro #: G6667293
  • Mfr #: K-973A2
Standards: UL Nozzle: Fixed
Item: Hand Dryer Max. Air Temp.: 140 Degrees F
Sound Level dB: 80 Amps: 3.3/10
Dry Time: 10 sec Watts: 400/1200
Color: Silver ADA Compliant: No
Dryer Activation: Automatic Includes: Infrared Sensor, Mounting Plate
Voltage: 110 to 120 Features: Multi-Port Nozzle
Mounting: Surface Depth: 4 in
Height: 12 1/2 in Air Flow Rate: 78 to 100 cfm
Finish: Brushed Stainless Width: 9 5/16 in
Cover Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Dryer, Fixed Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 3.3/10 Amps, ADA Compliant No, Brushed Stainless, Air Flow Rate 78 to 100 cfm, 140 Degrees F Max. Air Temp., Surface Mounting, Height 12 1/2 in, Depth 4 in, Width 9 5/16 in, 400/1200 Watts, 80 Sound Level dB, Multi-Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate

Reviews of World Dryer #K-973A2