Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Dryer, 110-240V, Aluminum, Black

  • Zoro #: G0536188
  • Mfr #: Q-162A

$500.00

  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

World Dryer #Q-162A Specifications

  • Zoro #: G0536188
  • Mfr #: Q-162A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

VERDEdri is a high speed, surface-mounted ADA compliant hand dryer featuring a HEPA filtration system and antimicrobial technology. VERDEdri is extremely energy efficient utilizing only 950 watts of power. The adjustable two speed motor controls and global universal voltage features accommodate any commercial washroom environment. 12 second dry time Automatic Surface-mounted ADA compliant simplifies installation and reduces installation costs High intensity single port nozzle Energy efficient utilizing only 950 watts of power HEPA filter reduces contaminates in the air when hand drying Adjustable two speed controls to customize drying time, sound level and energy savings Universal voltage “ accepts 110-120 / 208 / 220-240 VAC input Incorporates SteriTouch antimicrobial technology inhibiting the growth of bacteria, mold and fungus extending the dryer™s service life IP24 rating - protection against harmful water ingreSS, Replaceable motor brushes extends product life Optional adapter kit1 for top-entry surface-mounted conduit Durable and vandal resistant

Reviews of World Dryer #Q-162A