Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer

  • Zoro #: G6672519
  • Mfr #: K-162A2
$512.00
  • Amps: 3.3/10
  • Cover Material: Aluminum
  • Sound Level dB: 80
See full product details
This item ships free.

World Dryer #K-162A2 Specifications

  • Zoro #: G6672519
  • Mfr #: K-162A2
Amps: 3.3/10 Cover Material: Aluminum
Sound Level dB: 80 Air Flow Rate: 78 to 100 cfm
Depth: 4 in Color: Black
Nozzle: Fixed ADA Compliant: No
Item: Hand Dryer Features: Multi-Port Nozzle
Dry Time: 10 sec Finish: High Gloss
Height: 12 1/2 in Width: 9 5/16 in
Standards: UL Watts: 400/1200
Max. Air Temp.: 140 Degrees F Includes: Infrared Sensor, Mounting Plate
Mounting: Surface Voltage: 110 to 120
Dryer Activation: Automatic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Dryer, Fixed Nozzle, Aluminum, Automatic, Black, Dry Time 10 sec, 110 to 120 Voltage, 3.3/10 Amps, ADA Compliant No, High Gloss, Air Flow Rate 78 to 100 cfm, 140 Degrees F Max. Air Temp., Surface Mounting, Height 12 1/2 in, Depth 4 in, Width 9 5/16 in, 400/1200 Watts, 80 Sound Level dB, Multi-Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate

Reviews of World Dryer #K-162A2