This Product is Discontinued
World Dryer
High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (Discontinued)
- Zoro #: G6676107
- Mfr #: L-162A
Hover or click to zoom Tap to zoom
Key Features
- Item: Hand Dryer
- Nozzle: Fixed
- Cover Material: Aluminum
- Dryer Activation: Automatic
- Color: Black
- Dry Time: 5 sec
- Amps: 8.3
- Voltage: 110 to 120
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand World Dryer
- MFR #L-162A
- Zoro #G6676107
- Country of OriginChina
- Category Hand Dryers
Dimensions
Height | 10 45/64 in |
Depth | 3 29/32 in |
Width | 11 7/16 in |
Details
Item | Hand Dryer |
Nozzle | Fixed |
Cover Material | Aluminum |
Dryer Activation | Automatic |
Color | Black |
Dry Time | 5 sec |
Amps | 8.3 |
Voltage | 110 to 120 |
ADA Compliant | Yes |
Features | Single Port Nozzle |
Finish | High Gloss |
Includes | Infrared Sensor, Mounting Plate |
Standards | UL |
Watts | 950 |
Mounting | Surface |
Sound Level dB | 80 |
Air Flow Rate | 70 cfm |
Max. Air Temp. | 48 Degrees F |
Accessory Type | Hand Dryer |
Product Type | Hand Dryer |
Description
Hand Dryer, Fixed Nozzle, Aluminum, Automatic, Black, Dry Time 5 sec, 110 to 120 Voltage, 8.3 Amps, ADA Compliant Yes, High Gloss, Air Flow Rate 70 cfm, 48 Degrees F Max. Air Temp., Surface Mounting, Height 10 45/64 in, Depth 3 29/32 in, Width 11 7/16 in, 950 Watts, 80 Sound Level dB, Single Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov