Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polished Chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer

  • Zoro #: G6671758
  • Mfr #: K-970P2
$550.00
  • Max. Air Temp.: 140 Degrees F
  • Features: Single Port Nozzle
  • Width: 9 5/16 in
See full product details
This item ships free.

World Dryer #K-970P2 Specifications

  • Zoro #: G6671758
  • Mfr #: K-970P2
Max. Air Temp.: 140 Degrees F Features: Single Port Nozzle
Width: 9 5/16 in Amps: 3.3/10
Nozzle: Fixed Standards: UL
Air Flow Rate: 78 to 100 cfm Mounting: Surface
Depth: 4 in Sound Level dB: 80
Cover Material: Aluminum Includes: Infrared Sensor, Mounting Plate
Finish: Polished Chrome ADA Compliant: No
Dryer Activation: Automatic Voltage: 110 to 120
Watts: 400/1200 Item: Hand Dryer
Dry Time: 10 sec Height: 12 1/2 in
Color: Silver Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Dryer, Fixed Nozzle, Aluminum, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 3.3/10 Amps, ADA Compliant No, Polished Chrome, Air Flow Rate 78 to 100 cfm, 140 Degrees F Max. Air Temp., Surface Mounting, Height 12 1/2 in, Depth 4 in, Width 9 5/16 in, 400/1200 Watts, 80 Sound Level dB, Single Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate

Reviews of World Dryer #K-970P2