Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Polished Chrome, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer

  • Zoro #: G6665598
  • Mfr #: L-970A
Tap to zoom
Hover or click to zoom
$473.00
  • Item: Hand Dryer
  • Nozzle: Fixed
  • Cover Material: Aluminum
See full product details
This item ships free.

World Dryer #L-970A Specifications

  • Zoro #: G6665598
  • Mfr #: L-970A
  • Item: Hand Dryer
  • Nozzle: Fixed
  • Cover Material: Aluminum
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 5 sec
  • Amps: 8.3
  • Voltage: 110 to 120
  • ADA Compliant: Yes
  • Mounting: Surface
  • Max. Air Temp.: 48 Degrees F
  • Height: 10 45/64 in
  • Depth: 3 29/32 in
  • Includes: Infrared Sensor, Mounting Plate
  • Watts: 950
  • Air Flow Rate: 70 cfm
  • Width: 11 7/16 in
  • Finish: Polished Chrome
  • Sound Level dB: 80
  • Standards: UL
  • Features: Single Port Nozzle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Dryer, Fixed Nozzle, Aluminum, Automatic, Silver, Dry Time 5 sec, 110 to 120 Voltage, 8.3 Amps, ADA Compliant Yes, Polished Chrome, Air Flow Rate 70 cfm, 48 Degrees F Max. Air Temp., Surface Mounting, Height 10 45/64 in, Depth 3 29/32 in, Width 11 7/16 in, 950 Watts, 80 Sound Level dB, Single Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate

Reviews of World Dryer #L-970A