Skip to Main Content
customer-service Help
World Dryer

Polished Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer

World Dryer Polished Stainless,  Yes ADA,  110 to 120 VAC,  Automatic Hand Dryer L-972A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$409.00
  • Item: Hand Dryer
  • Nozzle: Fixed
  • Cover Material: Stainless Steel
See full product details
This item ships free.
Total: $409.00

World Dryer #L-972A Specifications

  • Item: Hand Dryer
  • Nozzle: Fixed
  • Cover Material: Stainless Steel
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 5 sec
  • Amps: 8.3
  • Voltage: 110 to 120
  • ADA Compliant: Yes
  • Mounting: Surface
  • Air Flow Rate: 70 cfm
  • Sound Level dB: 80
  • Watts: 950
  • Height: 10 45/64 in
  • Standards: UL
  • Includes: Infrared Sensor, Mounting Plate
  • Width: 11 7/16 in
  • Max. Air Temp.: 48 Degrees F
  • Features: Single Port Nozzle
  • Depth: 3 29/32 in
  • Finish: Polished Stainless
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Dryer, Fixed Nozzle, Stainless Steel, Automatic, Silver, Dry Time 5 sec, 110 to 120 Voltage, 8.3 Amps, ADA Compliant Yes, Polished Stainless, Air Flow Rate 70 cfm, 48 Degrees F Max. Air Temp., Surface Mounting, Height 10 45/64 in, Depth 3 29/32 in, Width 11 7/16 in, 950 Watts, 80 Sound Level dB, Single Port Nozzle, UL, Includes Infrared Sensor, Mounting Plate

Reviews of World Dryer #L-972A