Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Porcelain Enamel, No ADA, 208/230 VAC, Push Button Hand Dryer

  • Zoro #: G3376709
  • Mfr #: M4-974A
$450.00
  • Item: Hand Dryer
  • Nozzle: Swivel
  • Cover Material: Cast iron
See full product details
This item ships free.

World Dryer #M4-974A Specifications

  • Zoro #: G3376709
  • Mfr #: M4-974A
  • Item: Hand Dryer
  • Nozzle: Swivel
  • Cover Material: Cast iron
  • Dryer Activation: Push Button
  • Color: White
  • Dry Time: 15 sec
  • Amps: 10
  • Voltage: 208/230
  • ADA Compliant: No
  • Height: 9 1/2 in
  • Includes: Cover Removal Tool
  • Sound Level dB: 78
  • Watts: 2300
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Finish: Porcelain Enamel
  • Standards: UL/CUL Listed, RoHS
  • Mounting: Wall
  • Max. Air Temp.: 50 Degrees F Above Ambient
  • Air Flow Rate: 238 cfm
  • Width: 11 19/64 in
  • Depth: 8 19/64 in
  • Ligature Resistant: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Dryer, Swivel Nozzle, Cast Iron, Push Button, White, Dry Time 15 sec, 208/230 Voltage, 10 Amps, ADA Compliant No, Porcelain Enamel, Air Flow Rate 238 cfm, 50 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9 1/2 in, Depth 8 19/64 in, Width 11 19/64 in, 2300 Watts, 78 Sound Level dB, UL/CUL Listed, RoHS, Includes Cover Removal Tool, Ligature Resistant Yes

Reviews of World Dryer #M4-974A