Shop Alternate Products
This Product is Discontinued
World Dryer
SMARTdri Hand Dryer, Stainless Steel, Brushed (Discontinued)
Mfr # K-973A2
Zoro # G1429719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Brushed Stainless Steel
- Height 12.5"
- Width 9.33"
- Depth 7.67"