World Dryer
Stainless steel, No ADA, 115 VAC, Push Button Hand Dryer
- Zoro #: G3925923
- Mfr #: DA5-972AU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hand Dryer
- Nozzle: Fixed
- Cover Material: Stainless Steel
- Dryer Activation: Push Button
- Color: Silver
- Dry Time: 30 sec
- Amps: 20
- Voltage: 115
$669.94
Ships from United States
Subtotal: $669.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
World Dryer #DA5-972AU Specifications
- Zoro #: G3925923
- Mfr #: DA5-972AU
- UPC #: 190735375112
- Item: Hand Dryer
- Nozzle: Fixed
- Cover Material: Stainless Steel
- Dryer Activation: Push Button
- Color: Silver
- Dry Time: 30 sec
- Amps: 20
- Voltage: 115
- ADA Compliant: No
- Depth: 8 1/8 in
- Air Flow Rate: 200 cfm
- Finish: Stainless steel
- Max. Air Temp.: 68 Degrees F Above Ambient
- Width: 11 3/8 in
- Height: 9 5/8 in
- Sound Level dB: 70
- Watts: 2300
- Mounting: Wall
- Ligature Resistant: Yes
- Accessory Type: Hand Dryer
- Product Type: Hand Dryer
- Country of Origin (subject to change): China
Description
Hand Dryer, Fixed Nozzle, Stainless Steel, Push Button, Silver, Dry Time 30 sec, 115 Voltage, 20 Amps, ADA Compliant No, Stainless Steel, Air Flow Rate 200 cfm, 68 Degrees F Por Encima del Ambiente Max. Air Temp., Wall Mounting, Height 9 5/8 in, Depth 8 1/8 in, Width 11 3/8 in, 2300 Watts, 70 Sound Level dB, Ligature Resistant Yes
Reviews of World Dryer #DA5-972AU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WORLD DRYER Hand Dryer, White, Al Cover Q-974A2
- WORLD DRYER Polished Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer L-972A
- WORLD DRYER Brushed Stainless, No ADA, 110 to 120 VAC, Automatic Hand Dryer J-973A3
- WORLD DRYER World Dryer Vmax® V2 High Speed Vertical Hand Dryer, 110-120V - Hands In, Silver - V-649A V-649A
- WORLD DRYER Recess Kit, Silver, 25" H x 15" W, SS KJR-973
- WORLD DRYER Filter, White, 6-19/64" H x 1-37/64" W 93-10165
- SANIFLOW MACHFLOW PLUS HAND DRYER - WHITE M09A-UL-ION
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer 405-10-BLA
- XLERATOR Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-1.1N-208-277V
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW GALAXY M1
- WORLD DRYER Smartdri Dryer Recess Kit, Brushed SS KKR-973
- World Dryer Hand Dryers