KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

C.E.R.T. Backpack Kit, 19 Piece, Green

WORLD PREP| Zoro #: G0485177| Mfr #: WP-423

$185.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Item: C.E.R.T. Backpack Kit
Includes: (1) Floating Flashlight with Batteries, (1) 20 ft. Rope, (1) Lock Back Knife, (2) N-95 Respirators, (1) High Intensity Whistle, (1) Hard Hat with CERT Label, (1) Gas/Water Shut-Off Tool, (1) Orange Safety Vest, (1) Vented Safety Goggles, (1) 202 Piece First Aid Kit, (1 Pair) Leather Gloves, (1 Pair) Non-Latex Gloves, (1) Roll Duct Tape, (1) Ground Tarp 8 x 10 ft, (1) Utility Tool, (1) Roll Masking Tape, (1) AM/FM Radio with Batteries, (1) Thermal Blanket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485177 Mfr #: WP-423
Width: 7"Item: C.E.R.T. Backpack Kit
Includes: (1) Floating Flashlight with Batteries, (1) 20 ft. Rope, (1) Lock Back Knife, (2) N-95 Respirators, (1) High Intensity Whistle, (1) Hard Hat with CERT Label, (1) Gas/Water Shut-Off Tool, (1) Orange Safety Vest, (1) Vented Safety Goggles, (1) 202 Piece First Aid Kit, (1 Pair) Leather Gloves, (1 Pair) Non-Latex Gloves, (1) Roll Duct Tape, (1) Ground Tarp 8 x 10 ft, (1) Utility Tool, (1) Roll Masking Tape, (1) AM/FM Radio with Batteries, (1) Thermal BlanketNumber of Components: 19
Color: GreenCase Material: Nylon
Height: 16"Length: 16"
People Served: 1Industry Type: Healthcare
Country of Origin (subject to change): Multiple

Description

C.E.R.T. Backpack Kit, Number of Components 19, People Served 1, Case Material Nylon, Color Green, Height 16 In., Length 16 In., Width 7 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews