KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

C.E.R.T. Vest Kit, 25 Piece, High Visibility Green

WORLD PREP| Zoro #: G2244374| Mfr #: WP-500-1

$196.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: C.E.R.T. Vest Kit
Includes: (1) Universal Size Vest, (1) Aluminum Flashlight, (1) 20 ft. Cord, (1) Lock Back Knife, (2) N-95 Respirators, (1) Whistle, (1) Hard Hat, (1) Gas/Water Shut-Off Tool, (1) Vented Goggles, (1) Headlight, (1) Glow Stick, (4) 4" Gauze Pads, (1) Roll Tape, (1) Gauze Roll, (2) Leather Gloves, (1) Roll Duct Tape, (1) 6 x 8 ft. Ground Tarp, (1) Multi-Tool, (1) Roll Masking Tape, (1) Radio with Batteries, (1) Thermal Blanket
Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244374 Mfr #: WP-500-1
Item: C.E.R.T. Vest KitIncludes: (1) Universal Size Vest, (1) Aluminum Flashlight, (1) 20 ft. Cord, (1) Lock Back Knife, (2) N-95 Respirators, (1) Whistle, (1) Hard Hat, (1) Gas/Water Shut-Off Tool, (1) Vented Goggles, (1) Headlight, (1) Glow Stick, (4) 4" Gauze Pads, (1) Roll Tape, (1) Gauze Roll, (2) Leather Gloves, (1) Roll Duct Tape, (1) 6 x 8 ft. Ground Tarp, (1) Multi-Tool, (1) Roll Masking Tape, (1) Radio with Batteries, (1) Thermal Blanket
Length: 14"Color: High Visibility Green
Case Material: NylonNumber of Components: 25
People Served: 1Industry Type: Healthcare
Country of Origin (subject to change): Multiple

Description

C.E.R.T. Vest Kit, Number of Components 25, People Served 1, Case Material Nylon, Color High Visibility Green, Length 14 In.

Reviews