KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Classroom Response Kit, Bulk, Red, 11Pcs

WORLD PREP| Zoro #: G1982592| Mfr #: WP-429

$24.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Kit Type: Bulk
Includes: (1) Roll Gauze Bandage, (1) Athletic Wrap, (1) Surgical Tape, (2) 6" Strips Luminous Tape, (4) 4" x 4" Gauze Pads, (1) Grease Pencil, (1) Thermal Blanket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982592 Mfr #: WP-429
Width: 8"Kit Type: Bulk
Includes: (1) Roll Gauze Bandage, (1) Athletic Wrap, (1) Surgical Tape, (2) 6" Strips Luminous Tape, (4) 4" x 4" Gauze Pads, (1) Grease Pencil, (1) Thermal BlanketColor: Red
First Aid Kit Mounting Type: PortableNumber of Shelves: 1
First Aid Kit Application: ClassroomWaterproof: No
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 1Item: First Aid kit
Number of Components: 11Color Code: No
Depth: 5"Case Material: Nylon
Height: 2"Industry Type: Healthcare
Unitized: NoFirst Aid Kit Primary Application: Specialty
Country of Origin (subject to change): Multiple

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 1, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 2 In., Width 8 In., Depth 5 In., Waterproof No, First Aid Kit Application Classroom, Number of Components 11, Number of Shelves 0, Red, Not ANSI Compliant

Reviews