KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Military Personal Comfort Kit

WORLD PREP| Zoro #: G1092567| Mfr #: WP-421 DC

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Military Personal Comfort Kit
Includes: (15) Hand-Sanitizing Wipes,(1) Deodorant,(1) Shampoo/Body Wash,(1) Hand Sanitizer,(1) Nail Clipper,(1) Lip Balm,(1) Toothbrush,(1) Toothpaste,(2) Razors,(1) Shave Gel,(1) Wash Cloth,(1) Pick,(1) Comb,(1) Deck Playing Cards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092567 Mfr #: WP-421 DC
Width: 4"Item: Military Personal Comfort Kit
Includes: (15) Hand-Sanitizing Wipes,(1) Deodorant,(1) Shampoo/Body Wash,(1) Hand Sanitizer,(1) Nail Clipper,(1) Lip Balm,(1) Toothbrush,(1) Toothpaste,(2) Razors,(1) Shave Gel,(1) Wash Cloth,(1) Pick,(1) Comb,(1) Deck Playing CardsNumber of Components: 14
Case Material: NylonHeight: 6"
Length: 8"People Served: 1
Case Color: CamouflageCountry of Origin (subject to change): Multiple

Description

Military Personal Comfort Kit, People Served 1, Number of Components 14, Case Color Camouflage, Case Material Nylon, Height 6 In., Width 4 In., Length 8 In., Includes (15) Hand-Sanitizing Wipes,(1) Deodorant,(1) Shampoo/Body Wash,(1) Hand Sanitizer,(1) Nail Clipper,(1) Lip Balm,(1) Toothbrush,(1) Toothpaste,(2) Razors,(1) Shave Gel,(1) Wash Cloth,(1) Pick,(1) Comb,(1) Deck Playing Cards

Reviews