Antifatigue Mat, 47 in L x 18 in W, 0.47 in Thickness, Floral, Multi

  • Mfr # 996MULTI18X47

  • Zoro # G913073075


product price:  $63.55
/ea

Key Features

Color
Multi
Length
47 in
Width
18 in
Thickness
0.47 in
Mat Surface Pattern
Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996MULTI18X47
Zoro #
G913073075
UPC #
847918107212
Country of Origin
China

Dimensions

Length
47 in
Width
18 in
Thickness
0.47 in

Details

Item
Antifatigue Mat
Color
Multi
Mat Surface Pattern
Floral
Backing Material
Polyvinyl Chloride (PVC)
Mat Shape
Rectangular

Description

Bring this modern anti-fatigue Mat to any place in your home, from the entryway to the bathroom, on to the kitchen and laundry room. This Mat makes great use for high foot traffic areas without breaking a sweat. The Rubber backing enables it to stay in place keep durable for your usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.