Modern Bright Flowers Non-Slip Area Rug 12 ft x 15 ft Cream

  • Mfr # 503CREAM12X15

  • Zoro # G622734311


product price:  $568.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length (In.)
168 in
Material
Nylon
Includes
Area Rug
Thickness
0.2 in
Style
Floral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503CREAM12X15
Zoro #
G622734311
UPC #
847918138605
Country of Origin
Egypt

Dimensions

Size
12' x 15'
Length (In.)
168 in
Thickness
0.2 in
Width (In.)
144 in

Details

Color
Cream
Item
Area Rug
Material
Nylon
Includes
Area Rug
Style
Floral
Machine Washable
No
Backing Material
Rubber
Shape
Rectangle

Description

Discover the perfect blend of style and practicality with our Modern Bright Flowers Non-Slip Area Rug. Designed to captivate, this rug features a vibrant floral pattern that brings a lively, cheerful touch to any setting - from cozy bedrooms and welcoming living rooms to dining areas, hallways, and entryways. Crafted from high-quality nylon, this rug ensures long-lasting color vibrancy, resilience, and soft comfort underfoot, even in high-traffic areas. Its non-slip latex backing enhances safety and stability, making it a reliable choice for homes with kids or pets. The low pile height offers a smooth texture that’s easy to clean and maintain, seamlessly fitting into your daily routine. Available in a range of sizes and shapes - including oval rugs, square rugs, round rugs, runner rugs, and small mats - the Modern Bright Flowers Collection adapts beautifully to any room layout or decor style. Whether you’re looking to add a splash of color, brighten a minimalist space, or combine function with beauty, this rug is a standout addition to your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.