Modern Floral Area Rug 7'6'' x 9'5'' Gray Area Rug

  • Mfr # 9098GRAY8X10

  • Zoro # G613073962


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
113 in
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9098GRAY8X10
Zoro #
G613073962
UPC #
847918068902
Country of Origin
Türkiye

Dimensions

Size
7 ft 6 in x 9 ft 5 in
Length (In.)
113 in
Width (In.)
90 in
Thickness
0.31 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute

Description

Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.