
Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
Mfr # 4316X06XM16
Zoro # G403655972
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
11/16-16
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4316X06XM16
Zoro #
G403655972
UPC #
-
Country of Origin
United States
Dimensions
Fitting Thread Size 1
11/16-16
Length
1.791
Fitting Thread Size 2
M16X1.5
Hex Size
0.866
Hex Size (mm)
21.9964
Details
Fitting Gender
Male
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
SAE
Weight
0.2062
End 1 Connection Type
Male
End Style
ORFS
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.