Male Flat Face O-Ring to Male O-Ring Boss Stud Straight

  • Mfr # 4314X12X08

  • Zoro # G403655378


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Fitting Gender
Male
Fitting Thread Type 2
SAE
Length
1.358
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 2
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4314X12X08
Zoro #
G403655378
UPC #
-
Country of Origin
China

Dimensions

Length
1.358
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
1-3/16-12
Hex Size
1.25
Hex Size (mm)
31.75

Details

Fitting Gender
Male
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.358
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.