
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X04X04
Zoro # G603655574
product price:Â $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Size 1
7/16-20
Overall Length
1.08
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6410X04X04
Zoro #
G603655574
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/16-20
Overall Length
1.08
Hex Size
0.688
Fitting Thread Size 2
7/16-20
Overall Length (mm)
27.432
Hex Size (mm)
17.4752
Details
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.06
End 2 Connection Type
Female
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.