
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X32X32
Zoro # G203654885
product price:Â $40.99
/eaKey Features
Overall Length
2.434
Fitting Thread Size 2
2-11-1/2
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Size 1
2-1/2-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3249X32X32
Zoro #
G203654885
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.434
Fitting Thread Size 2
2-11-1/2
Fitting Thread Size 1
2-1/2-12
Hex Size
2.75
Overall Length (mm)
61.8236
Hex Size (mm)
69.85
Details
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
1.662
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.