Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet Rack End Guard Left, 42"D

  • Zoro #: G0544000
  • Mfr #: NDEA12LC42630Y

$91.75

  • Finish: Powder Coated
  • Wall Thickness: 5/16"
  • Base Depth: 43"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Aisleguard #NDEA12LC42630Y Specifications

  • Zoro #: G0544000
  • Mfr #: NDEA12LC42630Y
Finish: Powder Coated Wall Thickness: 5/16"
Base Depth: 43" Mounting: Floor
Item: Outside Rack Guard Left Pallet Rack and Door Track Guard Item: Outside Rack Guard Left
Lower Guard Height: 6" Overall Height: 12"
Base Width: 4" Overall Width: 42"
Overall Depth: 10-3/8" Usable Opening Width: 5"
Color: Yellow Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pallet Rack End Guard Left, Steel, Floor Mount, Overall Height 12 In.,

Reviews of Worldpro-Aisleguard #NDEA12LC42630Y