Pallet Rack Column Guard, 18-1/4"H
- Zoro #: G0543982
- Mfr #: NDPP1804000Y
$24.35
- Wall Thickness: 3/16 in
- Pallet Rack and Door Track Guard Item: Pallet Rack Guard
- Overall Depth: 6 in
Worldpro-Columnguard #NDPP1804000Y Specifications
| |
Wall Thickness: 3/16 in | Pallet Rack and Door Track Guard Item: Pallet Rack Guard |
Overall Depth: 6 in | Usable Opening Width: 4 in |
Finish: Powder Coated | Item: Pallet Rack Guard |
Overall Width: 7 3/4 in | Mounting: Floor |
Usable Opening Depth: 4 1/8 in | Color: Yellow |
Base Depth: 6 in | Base Width: 7 3/4 in |
Material: Steel | Overall Height: 18 1/4 in |
Country of Origin (subject to change): China |
Description
Pallet Rack Guard, Steel, Floor Mounting, Overall Height 18 1/4 in, Overall Depth 6 in, Overall Width 7 3/4 in, Usable Opening Depth 4 1/8 in, Usable Opening Width 4 in, Color Yellow, Base Width 7 3/4 in, Base Depth 6 in, Finish Powder Coated