Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet Rack Column Guard, 4-5/16"H

  • Zoro #: G0543973
  • Mfr #: NDPV0403125Y

$15.49

  • Overall Height: 4-5/16"
  • Wall Thickness: 5/16"
  • Usable Opening Depth: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Vguard #NDPV0403125Y Specifications

  • Zoro #: G0543973
  • Mfr #: NDPV0403125Y
Overall Height: 4-5/16" Wall Thickness: 5/16"
Usable Opening Depth: 3" Overall Width: 3-7/8"
Item: Pallet Rack Guard Mounting: Floor
Usable Opening Width: 3-3/16" Overall Depth: 5-9/16"
Pallet Rack and Door Track Guard Item: Pallet Rack Guard Finish: Powder Coated
Material: Steel Color: Yellow
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Worldpro-Vguard Pallet Rack Guard. Color: Yellow.

Reviews of Worldpro-Vguard #NDPV0403125Y