Shop Alternate Products
This Product is Discontinued
Worldpro-Worldrail
Guard Rail, Bolt On Mount, 24"L (Discontinued)
Mfr # NDGRR024A0192800000Y
Zoro # G0543650
This Product is Discontinued
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 19 1/4 in
- Overall Height 12 1/4 in