Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail, Bolt On Mount, 36"L

  • Zoro #: G0543669
  • Mfr #: NDGRR036A0312800000Y

$58.99

  • Item: Guard Rail
  • Number of Ribs: 2
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRR036A0312800000Y Specifications

  • Zoro #: G0543669
  • Mfr #: NDGRR036A0312800000Y
Item: Guard Rail Number of Ribs: 2
Material: Steel Guard Rail Mounting Style: Bolt On
Finish: Powder Coated Color: Yellow
Includes: Rail Only, (4) Bolts Net Weight: 26 lb.
Mounting Plate Dimensions: 12-1/4" x 3-3/8" Guard Rail Component: Guard Rail
Overall Length: 31-1/4" Overall Height: 12-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail, Mouting Style Bolt On, Nominal Length 3 ft., Color Yellow,

Reviews of Worldpro-Worldrail #NDGRR036A0312800000Y