Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail, Bolt On Mount, 48"L

  • Zoro #: G0543702
  • Mfr #: NDGRR048A0432800000Y

$71.99

  • Item: Guard Rail
  • Net Weight: 34 lb.
  • Overall Height: 12-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRR048A0432800000Y Specifications

  • Zoro #: G0543702
  • Mfr #: NDGRR048A0432800000Y
Item: Guard Rail Net Weight: 34 lb.
Overall Height: 12-1/4" Guard Rail Component: Guard Rail
Material: Steel Finish: Powder Coated
Includes: Rail Only, (4) Bolts Number of Ribs: 2
Color: Yellow Overall Length: 43-1/4"
Mounting Plate Dimensions: 12-1/4" x 3-3/8" Guard Rail Mounting Style: Bolt On
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail, Mouting Style Bolt On, Nominal Length 4 ft., Color Yellow,

Reviews of Worldpro-Worldrail #NDGRR048A0432800000Y