Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail, Bolt On Mount, 60"L

  • Zoro #: G0543921
  • Mfr #: NDGRR060A0552800000Y

$84.99

  • Mounting Plate Dimensions: 12-1/4" x 3-3/8"
  • Material: Steel
  • Overall Height: 12-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRR060A0552800000Y Specifications

  • Zoro #: G0543921
  • Mfr #: NDGRR060A0552800000Y
Mounting Plate Dimensions: 12-1/4" x 3-3/8" Material: Steel
Overall Height: 12-1/4" Includes: Rail Only, (4) Bolts
Finish: Powder Coated Color: Yellow
Overall Length: 55-1/4" Number of Ribs: 2
Item: Guard Rail Guard Rail Component: Guard Rail
Net Weight: 42 lb. Guard Rail Mounting Style: Bolt On
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail, Mouting Style Bolt On, Nominal Length 5 ft., Color Yellow,

Reviews of Worldpro-Worldrail #NDGRR060A0552800000Y