Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail Post, 18"H, Centered

  • Zoro #: G0543617
  • Mfr #: NDGRP185545S1150000Y

$78.49

  • Net Weight: 31 lb.
  • Number of Mounting Holes: 4
  • Guard Rail Component: Inline Post
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRP185545S1150000Y Specifications

  • Zoro #: G0543617
  • Mfr #: NDGRP185545S1150000Y
Net Weight: 31 lb. Number of Mounting Holes: 4
Guard Rail Component: Inline Post For Use With: Guard Rails
Post Dimensions (W x D): 4-3/4" x 4-3/4" Color: Yellow
Mounting Plate Dimensions: 10" x 10" Material: Steel
Post Height: 18-1/2" Finish: Powder Coated
Guard Rail Mounting Style: Bolt On Includes: End Cap
Item: Inline Post Guard Rail Levels: 2
Mounting Hole Dia.: 51/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Worldpro-Worldrail Inline Post include characteristics like: Color: Yellow.

Reviews of Worldpro-Worldrail #NDGRP185545S1150000Y