Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail Post, 18"H, Flush

  • Zoro #: G0543711
  • Mfr #: NDGRP185545F1150000Y

$78.49

  • Guard Rail Component: Flush End Post
  • Material: Steel
  • For Use With: Guard Rails
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRP185545F1150000Y Specifications

  • Zoro #: G0543711
  • Mfr #: NDGRP185545F1150000Y
Guard Rail Component: Flush End Post Material: Steel
For Use With: Guard Rails Color: Yellow
Mounting Plate Dimensions: 10" x 10" Post Dimensions (W x D): 4-3/4" x 4-3/4"
Includes: End Cap Guard Rail Mounting Style: Bolt On
Item: Flush End Post Post Height: 18-1/2"
Number of Mounting Holes: 4 Finish: Powder Coated
Guard Rail Levels: 2 Net Weight: 31 lb.
Mounting Hole Dia.: 51/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail Post, Flush, Single Rail Level, Post Height 18-3/4 In.,

Reviews of Worldpro-Worldrail #NDGRP185545F1150000Y