Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail Post, 42"H, Corner Flush

  • Zoro #: G0543693
  • Mfr #: NDGRP425545C1150000Y

$130.99

  • Post Height: 42-1/2"
  • Mounting Plate Dimensions: 10" x 10"
  • Post Dimensions (W x D): 4-3/4" x 4-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRP425545C1150000Y Specifications

  • Zoro #: G0543693
  • Mfr #: NDGRP425545C1150000Y
Post Height: 42-1/2" Mounting Plate Dimensions: 10" x 10"
Post Dimensions (W x D): 4-3/4" x 4-3/4" Material: Steel
Net Weight: 53 lb. Finish: Powder Coated
Includes: End Cap Guard Rail Mounting Style: Bolt On
Guard Rail Component: Corner Post Number of Mounting Holes: 4
Guard Rail Levels: 1 Color: Yellow
Mounting Hole Dia.: 51/64" Item: Corner Post
For Use With: Guard Rails Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail Post, Corner Flush, Double Rail Levels, Post Height 42-1/2 In.,

Reviews of Worldpro-Worldrail #NDGRP425545C1150000Y