Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail Post, 42"H, Flush

  • Zoro #: G0543748
  • Mfr #: NDGRP425545F1150000Y

$130.99

  • Mounting Plate Dimensions: 10" x 10"
  • Includes: End Cap
  • Guard Rail Levels: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Worldpro-Worldrail #NDGRP425545F1150000Y Specifications

  • Zoro #: G0543748
  • Mfr #: NDGRP425545F1150000Y
Mounting Plate Dimensions: 10" x 10" Includes: End Cap
Guard Rail Levels: 1 Post Dimensions (W x D): 4-3/4" x 4-3/4"
Item: Flush End Post Guard Rail Component: Flush End Post
Net Weight: 53 lb. Mounting Hole Dia.: 51/64"
Number of Mounting Holes: 4 For Use With: Guard Rails
Material: Steel Color: Yellow
Post Height: 42-1/2" Guard Rail Mounting Style: Bolt On
Finish: Powder Coated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Overall height, outside diameter and material are also key attributes to consider when selecting the correct guard rails and bollards. Take a look at the features for this Flush End Post : COLOR: Yellow, MATERIAL: Steel

Reviews of Worldpro-Worldrail #NDGRP425545F1150000Y