Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decking, Wire Mesh, 48 in., 24 in., 750 lb.

  • Zoro #: G9718195
  • Mfr #: FD2448B-5-NOW
Worldwide Material Handling Decking, Wire Mesh, 48 in., 24 in., 750 lb. FD2448B-5-NOW
Worldwide Material Handling Decking, Wire Mesh, 48 in., 24 in., 750 lb. FD2448B-5-NOW
Worldwide Material Handling Decking, Wire Mesh, 48 in., 24 in., 750 lb. FD2448B-5-NOW
$14.81
  • Item: Decking
  • Color: Gray
  • Overall Depth: 24 in
See full product details
Orders over $75 ship free.

Worldwide Material Handling #FD2448B-5-NOW Specifications

  • Zoro #: G9718195
  • Mfr #: FD2448B-5-NOW
Item: Decking Color: Gray
Overall Depth: 24 in Load Capacity: 750 lb
Used With Shelving Style: Boltless Shelving, Bulk Storage Rack Thickness: 7/32 in
Shelving Gauge: 4 For Use With: Bulk Storage and Boltless Rack
Finish - Shelving and Racks: Powder Coated Decking Material: Steel Wire
Overall Width: 48 in Standards: ANSI 26.2
Width: 48" Depth: 24"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Decking, Used With Shelving Style Boltless Shelving, Bulk Storage Rack, Decking Material Steel Wire, Overall Width 48 in, Overall Depth 24 in, Finish - Shelving and Racks Powder Coated, Shelving Gauge 4, Color Gray, Thickness 7/32 in, For Use With Bulk Storage and Boltless Rack, Load Capacity 750 lb, Standards ANSI 26.2

Technical Guides

Reviews of Worldwide Material Handling #FD2448B-5-NOW