Worldwide Protective Products

Cut Resistant Gloves, M, 12PK

Worldwide Protective Products Cut Resistant Gloves,  M,  12PK M13ATA-M
Hover or click to zoom Tap to zoom
  • Item: Cut Resistant Gloves
  • Color: Yellow
  • Palm Material: Fiber
  • Application: Metal Fabrication, Use as a Liner Glove, Automotive, Paper Manufacturing, Aerospace, Appliance Manufacturing, Plastics and Molding, Any Small Parts Assembly
  • Standards: ANSI A2
  • Back Material: Fiber
  • Palm Construction: Seamless Knit
  • Glove Size: M
See full product details
$36.02
pkg. of 12 ($3.00/ea)

Subtotal: $36.02

Worldwide Protective Products #M13ATA-M Specifications

  • Item: Cut Resistant Gloves
  • Size: M
  • Color: Yellow
  • Palm Material: Fiber
  • Application: Metal Fabrication, Use as a Liner Glove, Automotive, Paper Manufacturing, Aerospace, Appliance Manufacturing, Plastics and Molding, Any Small Parts Assembly
  • Standards: ANSI A2
  • Back Material: Fiber
  • Palm Construction: Seamless Knit
  • Glove Size: M
  • Package Quantity: 12
  • Silicone-Free: No
  • Country of Origin (subject to change): United States

Description

Knit Gloves, Package Quantity 12

Reviews of Worldwide Protective Products #M13ATA-M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.