Acid/Paste Wire Brush, 4" L, 1/2" W, PK5

WORTHINGTON| Zoro #: G1521667| Mfr #: 331765

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521667 Mfr #: 331765
Item: Acid BrushBrush Bristle Firmness: Medium
Bristle Color: BrownFDA Compliant: No
Handle Material: SteelAcid Resistant: Yes
Overall Length: 4"Trim Length: 5/8"
Handle Length: 3-1/4"Brush Width: 1/2"
Handle Color: silverCleaning Brush Style: Short Handle
Color Coding System: NoBristle Material: Synthetic
Brush Length: 3/4"Country of Origin (subject to change): United States

Product Description

Short Handle, Acid Brush, Trim Length 5/8 In., Bristle Color Brown, Bristle Material Synthetic, Brush Length 3/4 In., Overall Length 4 In., Handle Material Steel, Handle Color Silver, Handle Length 3-1/4 In., Brush Width 1/2 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Color Coding System No, FDA Compliant No, Package Quantity 5
Save 15%. Sign up for Z-mail.