JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Acetylene Tip, 1/2 In, Swirl Flame

WORTHINGTON| Zoro #: G1209074| Mfr #: 331800

$96.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209074 Mfr #: 331800
Item: Air Acetylene TipSeries: A14
Tip Size: 1/2" or 12.7mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Acetylene Welding Tip, Flame Type Swirl, Tip Size 1/2 In, Tip Size 12.7 mm, Soft Solder Tube Cap 2 to 3 1/2 In, Soft Solder Tube Cap 50 to 90 mm, Silver Solder Tube 1 to 2 In, Silver Solder Tube 25 to 50 mm

Product Reviews

Save 15%. Sign up for Z-mail.