Air Acetylene Tip, 3/16 In, Swirl Flame

WORTHINGTON| Zoro #: G2026096| Mfr #: 331806

$70.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026096 Mfr #: 331806
Item: Air Acetylene TipSeries: A3
Flame Type: SwirlTip Size: 3/16" or 4.8mm
Country of Origin (subject to change): United States

Product Description

Air Acetylene Welding Tip, Flame Type Swirl, Tip Size 3/16 In, Tip Size 6.4 mm, Soft Solder Tube Cap 1/4 to 1 In, Soft Solder Tube Cap 10 to 25 mm, Silver Solder Tube 1/8 to 1/2 In, Silver Solder Tube 3 to 12 mm

Product Reviews

Save 15%. Sign up for Z-mail.