JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Acetylene Tip, 3/8 In, Self-Igniting

WORTHINGTON| Zoro #: G1980571| Mfr #: 331947

$118.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980571 Mfr #: 331947
Item: Air Acetylene TipSeries: AA800
Tip Size: 5/16" or 7.9mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Acetylene Welding Tip, Flame Type Self-Igniting Swirl, Tip Size 3/8 In, Tip Size 9.5 mm, Soft Solder Tube Cap 1 to 4 In, Soft Solder Tube Cap 25 to 100 mm, Silver Solder Tube 1/2 to 2 In, Silver Solder Tube 12 to 50 mm

Product Reviews

Save 15%. Sign up for Z-mail.