Air Acetylene Tip, 5/16 In, Swirl Flame

WORTHINGTON| Zoro #: G0546883| Mfr #: 331809

$90.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Air Acetylene Tip
Flame Type: Swirl
Series: A8
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0546883 Mfr #: 331809
Item: Air Acetylene TipSeries: A8
Tip Size: 5/16" or 7.9mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Acetylene Welding Tip, Flame Type Swirl, Tip Size 5/16 In, Tip Size 9.5 mm, Soft Solder Tube Cap 1 to 2 In, Soft Solder Tube Cap 25 to 50 mm, Silver Solder Tube 1/2 to 1 In, Silver Solder Tube 15 to 25 mm

Product Reviews