Air Acetylene Tip, 7/16 In, Swirl Flame

WORTHINGTON| Zoro #: G0989466| Mfr #: 331803

$94.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Air Acetylene Tip
Flame Type: Swirl
Series: A11
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0989466 Mfr #: 331803
Item: Air Acetylene TipSeries: A11
Tip Size: 7/16" or 11.1mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Acetylene Welding Tip, Flame Type Swirl, Tip Size 7/16 In, Tip Size 11.1 mm, Soft Solder Tube Cap 1 1/2 to 3 In, Soft Solder Tube Cap 40 to 75 mm, Silver Solder Tube 7/8 to 1 5/8 In, Silver Solder Tube 20 to 40 mm

Product Reviews