Air Propane/MAPP Kit, With 1/2 In Tip

WORTHINGTON| Zoro #: G2164461| Mfr #: 331963

$283.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164461 Mfr #: 331963
Ignitor: Self IgnitingFuel: Mapp/Propane
Includes: Piston Regulator, 2" Gauge, Handle, 12-1/2 ft. Hose, LP400 1/2" TipItem: Torch Kit
Series: LX400PApplication: For Soldering Copper Tubing
Flame Type: SwirlCountry of Origin (subject to change): United States

Product Description

Torch Kit, Series LX400P, Ignitor Self, Fuel Propane/Mapp, Flame Type Swirl, Application For Soldering Copper Tubing, Includes Piston Regulator, 2 In. Gauge, Handle, 12-1/2 Ft Hose, LP400 1/2 In. Tip

Product Reviews

Save 15%. Sign up for Z-mail.