JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Air Propane/MAPP Kit, with 3/8 & 3/4 Tips

WORTHINGTON| Zoro #: G1740627| Mfr #: 331950

$427.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740627 Mfr #: 331950
Fuel: Map-ProIncludes: Piston Regulator, 2" Gauge, Handle, 12-1/2 ft. Hose, LP3 3/8" Tip, LP5 3/4" Tip
Item: Torch KitSeries: LX35P
Application: For Soldering Copper TubingFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Torch Kit, Series LX35P, Fuel Propane/Mapp, Flame Type Swirl, Application For Soldering Copper Tubing, Includes Piston Regulator, 2 In. Gauge, Handle, 12-1/2 Ft Hose, LP3 3/8 In. and LP5 3/4 In. Tips

Product Reviews

Save 15%. Sign up for Z-mail.