Air Propane/MAPP Tip, 1/2 In, Self-Ignite

WORTHINGTON| Zoro #: G2434022| Mfr #: 331816

$136.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434022 Mfr #: 331816
Item: Air Propane/MAPP Welding TipSeries: LP400
Tip Size: 1/2" or 12.7mmFlame Type: Self-Igniting Swirl
Country of Origin (subject to change): United States

Product Description

Air Propane/MAPP Welding Tip, Flame Type Self-Igniting Swirl, Tip Size 1/2 In, Tip Size 12.7 mm, Propane Gas Soft Solder 1 to 2 1/2 In, Propane Gas Soft Solder 25 to 65 mm, Propane Gas Silver Solder 1/2 to 1 1/4 In, Propane Gas Silver Solder 12 to 35 mm, MAPP Gas Soft Solder 25 to 100 mm, MAPP Gas Silver Solder 1/2 to 2 In, MAPP Gas Silver Solder 12 to 50 mm

Product Reviews

Save 15%. Sign up for Z-mail.