Gift buying made easy: Shop Zoro.com Gift Certificates

Air Propane/MAPP Tip, 1/2 In, Swirl Flame

WORTHINGTON| Zoro #: G0543785| Mfr #: 331972

$99.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543785 Mfr #: 331972
Item: Air Propane/MAPP Welding TipSeries: LP4
Tip Size: 1/2" or 12.7mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Propane/MAPP Welding Tip, Flame Type Swirl, Tip Size 1/2 In, Tip Size 12.7 mm, Propane Gas Soft Solder 1/4 to 1 1/2 In, Propane Gas Soft Solder 10 to 40 mm, Propane Gas Silver Solder 1/4 to 3/4 In, Propane Gas Silver Solder 10 to 20 mm, MAPP Gas Soft Solder 10 to 65 mm, MAPP Gas Silver Solder 1/4 to 1 1/4 In, MAPP Gas Silver Solder 10 to 35 mm

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.