Air Propane/MAPP Tip, 3/8 In, Swirl Flame

WORTHINGTON| Zoro #: G1232454| Mfr #: 331967

$85.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232454 Mfr #: 331967
Item: Air Propane/MAPP Welding TipSeries: LP3
Tip Size: 3/8" or 9.5mmFlame Type: Swirl
Country of Origin (subject to change): United States

Product Description

Air Propane/MAPP Welding Tip, Flame Type Swirl, Tip Size 3/8 In, Tip Size 9.5 mm, Propane Gas Soft Solder 1/8 to 1 In, Propane Gas Soft Solder 3 to 25 mm, Propane Gas Silver Solder 1/16 to 1/2 In, Propane Gas Silver Solder 1 to 12 mm, MAPP Gas Soft Solder 3 to 40 mm, MAPP Gas Silver Solder 1/8 to 3/4 In, MAPP Gas Silver Solder 3 to 20 mm

Product Reviews

Save 15%. Sign up for Z-mail.