THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cut/Weld/Brazing Kit, w/2 MaxPP Cylinders

WORTHINGTON| Zoro #: G2270597| Mfr #: 381357

$154.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Propane Gas Silver Braze: 1/4" to 1"
Soft Solder Tube Cap. w/MAPP Gas: 1/4" to 4"
MAPP Temp.: 5300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270597 Mfr #: 381357
Propane Gas Silver Braze: 1/4" to 1"Soft Solder Tube Cap. w/MAPP Gas: 1/4" to 4"
MAPP Temp.: 5300Series: LT92KFB
Propane Gas Soft Solder: 1/8" to 3"Fuel: Map-Pro
Propane Temp.: 4500 Degrees FIgnitor: Self Igniting
MAPP Gas Soft Solder: 1/4" to 4"Silver Braze Tube w/MAPP Gas: 1/4" to 1-3/4"
Propane Btus per Hour: 7119MAPP Btus per Hour: 6276
Application: For Soldering and Brazing Copper TubeFlame Type: Swirl
Country of Origin (subject to change): United States

Description

Cutting/Welding/Brazing Kit, Self Ignitor, Fuel MaxPP, Flame Type Ultra Swirl, MAPP Btus per Hour 6276, MAPP Temp 5300, MAPP Gas Soft Solder 1/4 In to 4 In, Propane Btus per Hour 7119, Propane Gas Silver Braze 1/4 In to 1 In, Propane Gas Soft Solder 1/4 In to 3 In, Propane Temp 4500, Silver Braze Tube w/MAPP Gas 1/4 In to 1 3/4 In, Soft Solder Tube Cap w/MAPP Gas 1/4 In to 4 In, Includes G3462417 Ultra Swirl Flame Self-Igniting Hand Torch, Two 16.92 oz MaxPP Gas Cylinders, Carrying Case

Restrictions and Compliance

*3: Hazardous material

Reviews