THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tube and Fitting Wire Brush, Length 1 3/4"

WORTHINGTON| Zoro #: G1625452| Mfr #: 331764

$18.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Overall Length: 8"
Brush Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625452 Mfr #: 331764
Cleaning Brush Style: Short HandleOverall Length: 8"
Brush Dia.: 5/8"Handle Length: 5"
Item: Fitting BrushBristle Color: Silver
Bristle Material: WireBrush Length: 1"
Handle Material: plasticColor Coding System: Yes
Country of Origin (subject to change): China

Description

Short Handle, Fitting Brush, Brush Length 1 In., Brush Dia. 5/8 In., Bristle Material Wire, Handle Length 5 In., Overall Length 8 In., Bristle Color Silver, Handle Material Plastic, Color Coding System Yes

Reviews