Lead Free Flux, 16 Oz, For Solder Prep

WORTHINGTON| Zoro #: G1772705| Mfr #: 331930

$12.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Petroleum/Zinc Chloride
Container Type: Plastic Tub
Working Range (Deg. F): 410 to 450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772705 Mfr #: 331930
Material: Petroleum/Zinc ChlorideContainer Type: Plastic Tub
Working Range (Deg. F): 410 to 450Container Size: 16 oz.
Type: PasteSpecific Gravity: 0.97
Standards: NSF61, ASTM B 813Item: Lead Free Flux
Application: For Soldering PreparationCountry of Origin (subject to change): United States

Description

Lead Free Flux, Paste, Petroleum/Zinc Chloride, Working Range (Deg. F) 410 to 450, Specific Gravity 0.97, Container Type Plastic Tub, Container Size 16 oz., For Soldering Preparation, Standards NSF61, ASTM B 813

Reviews