WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Paste Flux 4oz w Brush Cap

WORTHINGTON| Zoro #: G0882734| Mfr #: 331917

$10.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Petroleum/Zinc Chloride
Container Type: Plastic Bottle
Working Range (Deg. F): 410 to 450
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0882734 Mfr #: 331917
Material: Petroleum/Zinc ChlorideContainer Type: Plastic Bottle
Working Range (Deg. F): 410 to 450Container Size: 4 oz.
Specific Gravity: 0.97Standards: NSF 61
Item: Paste FluxApplication: For Soldering Preparation
Country of Origin (subject to change): United States

Product Description

Paste Flux, Petroleum/Zinc Chloride, Working Range (Deg. F) 410 to 450, Specific Gravity 0.97, Container Type Plastic Bottle, Container Size 4 oz., For Soldering Preparation, Standards NSF 61

Product Reviews